MITT WELDERS FULLY LINED LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MITT WELDERS FULLY LINED LGE

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKGAGF7
  • Mfr. Model # AGF7
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 837
  • Shipping Weight 0.75 lbs

Product Details

Five-finger welder's glove, small. Fully lined. Gander golden welding gloves provides uncompromised protection, comfort and durability. Gander golden is made for the most demanding welder. Featuring premium select-grade cow split leather, lockstitches sea

Technical Specs

  • Item Welding Mitt
  • Lining Material Fully Heather Lined
  • Thumb Style Straight
  • Cuff Material Cowsplit Gauntlet

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list