Skip Content
Discontinued with Replacement
MITT ONE FINGER CHAINSAW SZ XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MITT ONE FINGER CHAINSAW SZ XL

SUPERIOR GLOVE WORKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUG381CS-XL
  • Mfr. Model # 381CS-XL
  • UNSPSC # 46181539
  • CATALOGUE PAGE # 2451
  • Shipping Weight 0.4 lbs
Suggested Replacement Product
GLOVE CHAINSAW SZ XL

Price: NA

Product Details

Eight-layer lining of Kevlar(R) on the back of the hand, a specific chain-arrest woven Kevlar(R) that provides a level of cut resistance, tested to withstand a chainsaw running at 3,140 feet per minute (16 m/s). Meets the EN 381:1999 Class 0 for chainsaw gloves. Water-repellant, smooth, grain goatskin leather palms, that have built in anti-vibration reinforcement. Elasticized velcro wrists. The fabric on the back of the hand is constructed with stretchy nylon/Lycra fabric, laminated with a water

Technical Specs

  • Item Chainsaw, One Finger Mitt, Eight-layer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list