MITT COW LYCRA BACK BOA LINED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MITT COW LYCRA BACK BOA LINED

LAURENTIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTG05108XL
  • Mfr. Model # 05108XL
  • UNSPSC # 46181542
  • CATALOGUE PAGE # 2437
  • Shipping Weight 0.37 lbs

Product Details

Cowhide leather palm mitt, black polyester/Lycra wrist and finger tip, reinforced leather back, leather reinforced wing thumb, shirred elastic at wrist, fully BOA lined. Black cotton binding.

Technical Specs

  • Size X-Large
  • Lining BOA
  • Palm Material Cowhide Leather
  • Thumb Style Wing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list