Skip Content
MITRE SAW WORKSTATION STAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MITRE SAW WORKSTATION STAND

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT194943-7
  • Mfr. Model # 194943-7
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 433
  • Shipping Weight 118.0 lbs

Product Details

Miter saw work station. Collapsible with gravity rise feature. 5 height positions. Adjustable roller and support extensions included. 11-inch material capacity.

Technical Specs

  • Features Easy Transportation and Compact Storage
  • Item Miter Saw Workstation - 11' Capacity
  • Height 41" Maximum
  • Width 113"
  • Tool Weight 79 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list