!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MITRE SAW STAND TOOL MOUNTING BRACKETS, 3⅜X4½X18½ IN, ATTACHMENT CLAMPS

MITRE SAW STAND TOOL MOUNTING BRACKETS, 3⅜X4½X18½ IN, ATTACHMENT CLAMPS

DEWALT

MITRE SAW STAND TOOL MOUNTING BRACKETS, 3⅜X4½X18½ IN, ATTACHMENT CLAMPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MITRE SAW STAND TOOL MOUNTING BRACKETS, 3⅜X4½X18½ IN, ATTACHMENT CLAMPS

MITRE SAW STAND TOOL MOUNTING BRACKETS, 3⅜X4½X18½ IN, ATTACHMENT CLAMPS

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $133.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # BLDDW7231
  • Mfr. Model # DW7231
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This mitre saw stand tool mounting brackets measure 3⅜ length x 4½ width x 18½ inches height. They have easy-release attachment clamps that allow fast attachment and detachment of the tool. The tool mounting brackets with non-marring feet have tough polymer feet that allow the tool to be placed and used on a flat surface.

Technical Specs

  • Item Miter Saw Stand Tool Mounting Brackets
  • Height 18 1/2 in
  • Includes Mounting Hardware
  • Length 3 3/8 in
  • For Use With DW723, DWX723, DWX724, DWX725
  • Accessory Type Miter Saw Stand Tool Mounting Brackets

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list