MITER BOX W/SAW CLAMPING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MITER BOX W/SAW CLAMPING

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT20-600
  • Mfr. Model # 20-600
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Features Holds Material Securely For Accuracy and Cuts At 45 Deg. and 90 Deg.
  • For Use With 14" Miter Saws
  • Includes 14" Saw
  • Item Clamping Box
  • Length 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list