MIT 1FINGER COW EXTREM COLD WEATHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MIT 1FINGER COW EXTREM COLD WEATHER

LAURENTIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTG15850SML
  • Mfr. Model # 15850SML
  • UNSPSC # 46181538
  • CATALOGUE PAGE # 2436
  • Shipping Weight 1.0 lbs

Product Details

Gloves grain cowhide, outside yellow split leather 5 inch cuff, inseam, straight thumb with strap, adjustable nylon strap, lined for EXTREME COLD WEATHER with Thinsulate(R), Porelle(TM) and foam.

Technical Specs

  • Item Linesman's 1 Finger Mitt, Extreme Cold
  • Size Small
  • Lining Thinsulate(R), Porelle(TM), Foam
  • Thumb Style Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list