MISTING AIR CIRC,18 IN,4500 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MISTING AIR CIRC,18 IN,4500 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN1VCF6
  • Mfr. Model # 1VCF6
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.0 lbs

Technical Specs

  • Air Velocity (FPM) @ 20 Ft. 360/310
  • Bearing Type Ball
  • Air Velocity (FPM) @ 40 Ft 110/95
  • Assembled Yes
  • Height 23"
  • Motor HP 1/4
  • Motor RPM 1,075/750
  • Includes Misting Kit
  • Number of Blades 3
  • Outside Dia. 23"
  • Operating Amps 1.7/1.6
  • Phase 1
  • Thermal Protection Auto
  • Width 23"
  • CFM Low 2,900
  • CFM High 4,500
  • Cord Length 10 ft.
  • Drive Type Direct
  • Fan RPM 1,075/700
  • Housing Material Steel
  • Hz 60
  • Motor Enclosure Totally Enclosed Air-Over
  • Voltage 115
  • Motor Type Permanent Split Capacitor
  • Speeds 2
  • Watts 183/147
  • Wire Guard Finish Gray Polyester Powder Coat
  • Standards UL, cUL, OSHA 507 Water Spray Test
  • Blade Material Mill Finish Aluminum
  • Guard Material Steel
  • Environmental Applications Commercial
  • Motor Insulation Class B
  • Air Velocity (FPM) @ 10 Ft. 970/670
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 104 Degrees F
  • Blade Dia. 18"
  • Max. Depth 14-1/4"
  • Sound Level 70 dBA
  • Oscillating No
  • Mobile/Stationary Stationary
  • Fan Mounting Location Pedestal, Wall
  • Application Evaporative Cooling
  • Item Misting Air Circulator

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list