Skip Content
MIRRROR,MAGNETIC MOUNT,7 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIRRROR,MAGNETIC MOUNT,7 IN

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LZW3
  • Mfr. Model # 3LZW3
  • UNSPSC # 46171609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Item Convex Mirror
  • Includes Magnetic Mount
  • Lens Material Plastic
  • Shape Circular
  • Diameter 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list