Skip Content
MIRROR WEST COAST 7X16 RIB BACK WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIRROR WEST COAST 7X16 RIB BACK WH

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO16091
  • Mfr. Model # 16091
  • UNSPSC # 25172604
  • CATALOGUE PAGE # 3117
  • Shipping Weight 2.82 lbs

Product Details

OEM style, flat ribbed back, west coast mirror is a double strength silvered mirror. Painted mirrors features a rugged powder coated finish. Mirror size 7 inches x 16 inches.

Technical Specs

  • Item Ribbed-Back West Coast Mirror
  • Type Flat Ribbed Back
  • Height (In.) 16"
  • Colour White
  • Width (In.) 7"
  • Material Stainless Steel
  • Flat or Convex Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list