Skip Content
MIRROR WEST COAST 7X16 RIB BACK STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIRROR WEST COAST 7X16 RIB BACK STL

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO16093
  • Mfr. Model # 16093
  • UNSPSC # 25172604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Includes -
  • Item Flat Ribbed Mirror
  • Length (In.) -
  • Package Quantity 1
  • Total Length (In.) 16
  • Type West Coast
  • Width (In.) -
  • Mirror Size (In.) 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list