MIRROR WEST COAST 6X16 WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MIRROR WEST COAST 6X16 WHITE

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO16021
  • Mfr. Model # 16021
  • UNSPSC # 25172604
  • CATALOGUE PAGE # 3117
  • Shipping Weight 3.65 lbs

Product Details

OEM style box mirror is a double strength silvered mirror. Painted mirror features a rugged powder coated finish. Weather sealed in vinyl.

Technical Specs

  • Type OEM Box Style
  • Item OEM-Style West Coast Box Mirror
  • Colour White
  • Height (In.) 16"
  • Width (In.) 6"
  • Material Stainless Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list