MIRROR TILT BX-FIXED 18 X 30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MIRROR TILT BX-FIXED 18 X 30

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRD740-018300
  • Mfr. Model # 740-018300
  • UNSPSC # 31241702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.21 lbs

Product Details

Angle frame mirror meets federal specification DD-M-00411b against silver spoilage and guaranteed for 15 years. Wall hanger fabricated of 18-gauge cold rolled steel, and all welded construction.

Technical Specs

  • Item Mirror, Fixed Tilt, Angle Frame, 18" x 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list