Skip Content
MIRROR TELESCOPING STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

MIRROR TELESCOPING STAINLESS STEEL

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGN314SS
  • Mfr. Model # 314SS
  • UNSPSC # 31241700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Product Details

Rotates 360degrees, swivels 180degrees, slim profile for tight spot and have a non-slip, solvent resistant comfort grip. 321S-A can be bent to a permanent position or remove inside stiffening wire to snake into position. 306TR has a pocket clip handle.

Technical Specs

  • Length (In.) 7
  • Material Stainless

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list