MIRROR TELESCOPING 3X MAGNIFIER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MIRROR TELESCOPING 3X MAGNIFIER

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGN316M
  • Mfr. Model # 316M
  • UNSPSC # 27111814
  • CATALOGUE PAGE # 114
  • Shipping Weight 0.2 lbs

Product Details

Rotates 360degrees, swivels 180degrees, slim profile for tight spot and have a non-slip, solvent resistant comfort grip. 321S-A can be bent to a permanent position or remove inside stiffening wire to snake into position. 306TR has a pocket clip handle.

Technical Specs

  • Item Magnifying Inspection Mirrors
  • Length (In.) 7-1/4
  • Material Magnifier
  • Mirror Size (In.) 2-1/2 X 2
  • Shape Rectangular
  • Handle Type Non-slip, Solvent-resistant
  • Features 3x Magnification
  • Number of Pieces 1
  • Type Inspection
  • Shaft Material Stainless Steel
  • Swivel Type All Angle Ball Joint
  • Meets/Exceeds Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list