Skip Content
MIRROR TELESCOPING 2IN SQUARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIRROR TELESCOPING 2IN SQUARE

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGN312A
  • Mfr. Model # 312A
  • UNSPSC # 27111814
  • CATALOGUE PAGE # 114
  • Shipping Weight 0.15 lbs

Product Details

Rotates 360 degrees, swivels 180 degrees, slim profile for tight spot and have a non-slip, solvent resistant comfort grip. 321S-A can be bent to a permanent position or remove inside stiffening wire to snake into position. 306TR has a pocket clip handle.

Technical Specs

  • Length (In.) 7
  • Item Acrylic Inspection Mirrors
  • Mirror Size (In.) 2 X 2
  • Material Acrylic
  • Shape Square
  • Features Nylon Framed Mirror
  • Handle Type Non-slip, Solvent-resistant
  • Type Inspection
  • Number of Pieces 1
  • Shaft Material Stainless Steel
  • Swivel Type All Angle Ball Joint
  • Meets/Exceeds Not Rated

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list