Skip Content
MIRROR TELESCOPING 1.5IN ROUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIRROR TELESCOPING 1.5IN ROUND

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGN306TR
  • Mfr. Model # 306TR
  • UNSPSC # 27111814
  • CATALOGUE PAGE # 114
  • Shipping Weight 0.1 lbs

Product Details

Rotates 360degrees, swivels 180degrees, slim profile for tight spot and have a non-slip, solvent resistant comfort grip. 321S-A can be bent to a permanent position or remove inside stiffening wire to snake into position. 306TR has a pocket clip handle. 31

Technical Specs

  • Item Inspection Mirrors
  • Includes Pocket Clip
  • Handle Type Pocket Clip
  • Number of Pieces 1
  • Length (In.) 4-1/2
  • Material Glass
  • Mirror Size (In.) 1-1/2 Dia.
  • Shaft Material Chrome Plated Brass
  • Swivel Type Double Ball Hinge
  • Shape Round
  • Features Pocket Clip
  • Type Inspection
  • Meets/Exceeds Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list