Skip Content
MIRROR STEEL OUTDOOR 26X34 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIRROR STEEL OUTDOOR 26X34

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LYW1
  • Mfr. Model # 3LYW1
  • UNSPSC # 46171609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Technical Specs

  • Height 26"
  • Item Outdoor Convex Mirror
  • Shape Rectangular
  • Width 34"
  • Includes Mounting Bracket and Hardware
  • Backing ABS Plastic
  • Lens Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list