Skip Content
MIRROR SECURITY 12INWX16INH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MIRROR SECURITY 12INWX16INH

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDSA01-100001
  • Mfr. Model # SA01-100001
  • UNSPSC # 52171002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

Mirror, front mounted, framed, 12 in. W x 16 in. H. Mirror polished to a #8 architectural bright finish.

Technical Specs

  • Height (In.) 16
  • Item Security Mirror
  • Width (In.) 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list