MIRROR ROUND W/OFFSET SS 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MIRROR ROUND W/OFFSET SS 8IN

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO12173
  • Mfr. Model # 12173
  • UNSPSC # 25172604
  • CATALOGUE PAGE # 3118
  • Shipping Weight 1.4 lbs

Product Details

8 inch round mirrors with offset ball stud, easy mounting, ball stud offset, 2 inches from center, 12.8 volt, stainless steel.

Technical Specs

  • Dia. (In.) 8"
  • Item Round Convex Mirrors
  • Package Quantity 1
  • Mirror Size (In.) 8"
  • Total Length (In.) 8"
  • Type Ball-Stud Offset
  • Shape Round
  • Material Stainless Steel
  • Flat or Convex Convex
  • Arm Length (In.) 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list