Skip Content
MIRROR REAR VIEW INSIDE 10IN BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIRROR REAR VIEW INSIDE 10IN BLK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO18302-5
  • Mfr. Model # 18302-5
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.91 lbs

Technical Specs

  • Arm Length (In.) 3
  • Item Rear View Mirror
  • Colour Black
  • Package Quantity 1
  • Total Length (In.) 2-7/16
  • Shape Rectangle
  • Width (In.) 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list