Skip Content
MIRROR REAR CROSSVIEW KIT S.STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIRROR REAR CROSSVIEW KIT S.STEEL

VELVAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VLA712643
  • Mfr. Model # 712643
  • UNSPSC # 25172604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.546 lbs

Product Details

For use with narrow roll up or narrow hinged truck van bodies. Universal mounting bracket fits walk-in vans and vehicles with flat mounting surfaces. Includes 10 ich mirror head, reinforced 3/4 inch O.D. tubing arm, mounting brackets, and SS hardware.

Technical Specs

  • Colour Aluminum
  • Dia. (In.) 10
  • Includes Mirror Head, Reinforced 3/4" Tubing Arm, Heavy Duty Mounting Brackets and Hardware
  • Item Convex Mirror and Bracket Kit
  • Material Stainless Steel
  • Package Quantity 1
  • Heated No
  • Shape Rectangular
  • Flat or Convex Convex
  • Lighted No
  • Motorized No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list