Skip Content
MIRROR R.HEAD,CLS A,R,MAN,MAN,NA,BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MIRROR R.HEAD,CLS A,R,MAN,MAN,NA,BK

VELVAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VLA714580
  • Mfr. Model # 714580
  • UNSPSC # 25172604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.8 lbs

Product Details

Replacement mirror head. Black painted finish. Deluxe mirror head. Right hand.

Technical Specs

  • Colour Black
  • Item Deluxe Mirror Head, RH
  • Includes Replacement Head
  • Material Injection Molded ABS
  • Package Quantity 1
  • Type Model 2020
  • Shape Rectangular
  • Heated No
  • Lighted No
  • Motorized No
  • Flat or Convex Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list