MIRROR/MAGNET TELESCOPING 2X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MIRROR/MAGNET TELESCOPING 2X3

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGN314S925
  • Mfr. Model # 314S925
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 115
  • Shipping Weight 0.2 lbs

Product Details

2 x 3 inches inspection mirror/magnet combination tool. 2-in-1. These telescoping inspection mirrors have powerful Rare Earth magnets on the opposite end. Use the magnet to retrieve metal items or as a magnetic base to hold the inspection mirror in place.

Technical Specs

  • Item Inspection Mirrors
  • Base Size (In.) 5/8
  • Material Stainless
  • Features Swivel Head Magnet
  • Number of Pieces 1
  • Handle Type Stainless Steel
  • Length (In.) 8-1/4
  • Base Type 7 Lb. Rare Earth Magnet
  • Shaft Material Stainless Steel
  • Swivel Type All Angle Ball Joint
  • Mirror Size (In.) 2 X 3
  • Shape Rectangular
  • Type Inspection
  • Meets/Exceeds Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list