MIRROR/MAGNET TELESCOPING 2X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MIRROR/MAGNET TELESCOPING 2X2

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGN301G240
  • Mfr. Model # 301G240
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 115
  • Shipping Weight 0.1 lbs

Product Details

Inspection mirror/magnet combination tools. Ideal to see or reach behind, underneath or around machinery. These telescoping inspection mirrors have powerful Rare Earth magnets on the opposite end. Use the magnet to retrieve metal items or as a magnetic base to hold the inspection mirror in place.

Technical Specs

  • Features Stationary Head Magnet
  • Base Size (In.) 5/16
  • Handle Type Brass
  • Includes Pocket Clip
  • Length (In.) 6-1/4
  • Item Inspection Mirror/magnet Combination Tools
  • Material Glass
  • Number of Pieces 1
  • Base Type 2 lbs. Rare Earth Magnet
  • Shaft Material Chrome Plated Brass
  • Mirror Size (In.) 2 X 2
  • Shape Square
  • Swivel Type All Angle Ball Joint
  • Type Inspection
  • Meets/Exceeds Not Rated

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list