Skip Content
MIRROR/MAGNET TELESCOPING 1-7/8 X 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIRROR/MAGNET TELESCOPING 1-7/8 X 2

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGN321A931
  • Mfr. Model # 321A931
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 115
  • Shipping Weight 0.2 lbs

Product Details

1-7/8 x 2 inches inspection mirror/magnet combination tool. 2-in-1. These telescoping inspection mirrors have powerful Rare Earth magnets on the opposite end. Use the magnet to retrieve metal items or as a magnetic base to hold the inspection mirror in place.

Technical Specs

  • Features Swivel Head Magnet
  • Base Size (In.) 1/2
  • Handle Type Stainless Steel
  • Item Magnet Combination Tools
  • Length (In.) 7-3/4
  • Number of Pieces 1
  • Material Acrylic
  • Mirror Size (In.) 2-1/2 X 1-7/8
  • Base Type 12 Lb. Rare Earth Magnet
  • Shaft Material Stainless Steel
  • Shape Rectangular
  • Swivel Type All Angle Ball Joint
  • Type Inspection
  • Meets/Exceeds Not Rated

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list