Skip Content
MIRROR,INSPECTION,INDOOR/OUTDOOR, 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIRROR,INSPECTION,INDOOR/OUTDOOR, 1

SEE ALL INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8AE25
  • Mfr. Model # 8AE25
  • UNSPSC # 31241704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.65 lbs

Technical Specs

  • Item Inspection Mirror
  • Type Indoor/Outdoor
  • Mirror Size (In.) 12" dia.
  • Shape Round
  • Includes 30" to 50"L Adjustable Handle, Flashlight Holder
  • Features Heavy Duty Deluxe Model with Wheels and Flashlight
  • Material Glass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list