Skip Content
MIRROR INSPECTION EXT LEX 3.5X2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIRROR INSPECTION EXT LEX 3.5X2IN

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL570
  • Mfr. Model # 570
  • UNSPSC # 31241700
  • CATALOGUE PAGE # 115
  • Shipping Weight 0.2 lbs

Product Details

3.5 x 2 inches acrylic plastic inspection mirror. Rectangle.

Technical Specs

  • Length (In.) 11-1/2 - 16
  • Shape Rectangle
  • Mirror Size (In.) 2 X 3-1/2
  • Handle Type Metal
  • Features Telescoping Rectangular Plastic Inspection Mirror Enables Hobbyists and Diyers to Inspect Inaccessible Areas
  • Includes Inspection Mirror
  • Item Telescoping Rectangular Plastic Inspection Mirror
  • Number of Pieces 1
  • Material Lexan
  • Type Telescoping
  • Base Type Plastic
  • Shaft Material Acrylic Plastic
  • Swivel Type Double Ball Socket Joint

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list