MIRROR INSPECT RECT 2-1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MIRROR INSPECT RECT 2-1/8

PROTO

Web Price : $15.08 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT2373
  • Mfr. Model # J2373
  • UNSPSC # 31241700
  • CATALOGUE PAGE # 115
  • Shipping Weight 0.3 lbs

Product Details

Inspection mirror with versatile ball joint. Rectangular, 2-1/8 x 3-1/2 inches. Length, 11-1/4 - 15-1/2 inches.

Technical Specs

  • Item Proto(R) Telescopic Rectangular Inspection Mirror
  • Length (In.) 11-1/4 - 15-1/2
  • Handle Type Vinyl
  • Material Glass
  • Mirror Size (In.) 2-1/8 X 3-1/2
  • Type Telescoping
  • Shape Rectangular
  • Shaft Material Steel
  • Swivel Type All Angle Ball Joint
  • Features Features Telescoping Handle (j2372 and J2373)
  • Includes Pocket Clip (j2373)
  • Number of Pieces 1
  • Base Type Rectangular
  • Meets/Exceeds Federal Specifications Ggg-m-350a

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list