MIRROR INSPECT CIRCLE 2-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MIRROR INSPECT CIRCLE 2-1

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT2372
  • Mfr. Model # 2372
  • UNSPSC # 44101709
  • CATALOGUE PAGE # 115
  • Shipping Weight 0.1 lbs

Product Details

inspection mirror with versatile ball joint. Circular, 2-1/4 inches. Length, 10 - 14 inches.

Technical Specs

  • Item Proto(R) Telescopic Circular Inspection Mirror
  • Type Telescoping
  • Length (In.) 10 - 14
  • Handle Type Vinyl
  • Mirror Size (In.) 2-1/4
  • Shape Circular
  • Swivel Type All Angle Ball Joint
  • Meets/Exceeds Federal Specifications Ggg-m-350a
  • Includes Pocket Clip (j2373)
  • Features Features Telescoping Handle (j2372 and J2373)
  • Material Glass
  • Shaft Material Steel
  • Base Type Circular
  • Number of Pieces 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list