Skip Content
MIRROR INDOOR/OUTDOOR CONVEX 26IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIRROR INDOOR/OUTDOOR CONVEX 26IN

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LYP5
  • Mfr. Model # 3LYP5
  • UNSPSC # 46171609
  • CATALOGUE PAGE # 2236
  • Shipping Weight 16.8 lbs

Technical Specs

  • Item Indoor/Outdoor Convex Mirror
  • Includes Mounting Bracket and Hardware
  • Shape Circular
  • Backing Hardboard
  • Lens Material Shatter-Resistant Glass
  • Diameter 26"
  • Rim Type Waterproof
  • Viewing Angle 160 Degrees
  • Approx. Viewing Distance 26 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list