Skip Content
MIRROR HEAD, V BACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIRROR HEAD, V BACK

VELVAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FAD9
  • Mfr. Model # 2FAD9
  • UNSPSC # 25172604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.82 lbs

Technical Specs

  • Colour Black
  • Height (In.) 7
  • Includes Plated Mounting Hardware
  • Item Mirror Head, V Back
  • Package Quantity 1
  • Total Length (In.) -
  • Type -
  • Length (In.) 16
  • Mirror Size (In.) -
  • Width (In.) -
  • Material -
  • Shape Rectangular
  • Heated No
  • Lighted No
  • Flat or Convex Flat
  • Motorized No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list