Skip Content
MIRROR FRAME BX-ANGLE 24 X 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIRROR FRAME BX-ANGLE 24 X 36

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRD780-024360
  • Mfr. Model # 780-024360
  • UNSPSC # 31241702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Angle frame mirror meets federal specification DD-M-00411b against silver spoilage and guaranteed for 15 years. Wall hanger fabricated of 18-gauge cold rolled steel, and all welded construction.

Technical Specs

  • Item Mirror, Angle Frame, 24" x 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list