Skip Content
MIRROR FLAT RECT 18INX24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MIRROR FLAT RECT 18INX24IN

RALSTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR3000FL1824
  • Mfr. Model # 3000FL1824
  • UNSPSC # 46171609
  • CATALOGUE PAGE # 2235
  • Shipping Weight 6.76 lbs

Product Details

Flat rectangular 18 inch x 24 inch mirror comes complete with telescoping arm and mounting bracket. Unframed with ball and swivel plate attached directly to mirror.

Technical Specs

  • Item Flat Rectangular Framed Mirror
  • Height 18
  • Includes Telescoping Arm and Bracket
  • Length 24
  • Material Acrylic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list