Skip Content
MIRROR CONVEX BLACK 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIRROR CONVEX BLACK 8IN

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO12182
  • Mfr. Model # 12182
  • UNSPSC # 25172604
  • CATALOGUE PAGE # 3118
  • Shipping Weight 1.4 lbs

Product Details

8 inch round convex mirror with center-mount ball stud, three screw lens, 1/4 inch U.N.C. female ball stud, black enamel.

Technical Specs

  • Item Round Convex Mirrors
  • Colour Black
  • Material Stainless Steel
  • Dia. (In.) 8"
  • Flat or Convex Convex
  • Type Center Mount Ball Stud
  • Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list