Skip Content
MIRROR CONVEX ASSY SS 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIRROR CONVEX ASSY SS 5IN

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO28033
  • Mfr. Model # 28033
  • UNSPSC # 25172604
  • CATALOGUE PAGE # 3118
  • Shipping Weight 0.81 lbs

Product Details

Round, clamp-on stack and spot mirror, provide wider vision, includes arm and clamp to attach securely, 5 inches and 6 inches convex mirror, stainless steel, size 6 inches.

Technical Specs

  • Item Round Clamp-On Spot Mirrors
  • Arm Length (In.) 5
  • Dia. (In.) 5"
  • Includes Includes Arm and Clamp to Attach to Mirror Arm
  • Material Stainless Steel
  • Type Clamp-on Stack and Spot Mirror
  • Shape Round
  • Flat or Convex Convex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list