MIRROR CONVEX ASSY BLK 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MIRROR CONVEX ASSY BLK 5IN

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO28032
  • Mfr. Model # 28032
  • UNSPSC # 25172604
  • CATALOGUE PAGE # 3118
  • Shipping Weight 0.84 lbs

Product Details

Round, clamp-on stack and spot mirror, provide wider vision, includes arm and clamp to attach securely, 5 inches and 6 inches convex mirror, black enamel, size 6 inches.

Technical Specs

  • Item Round Clamp-On Spot Mirrors
  • Dia. (In.) 5"
  • Includes Includes Arm and Clamp to Attach to Mirror Arm
  • Colour Black
  • Arm Length (In.) 5
  • Material Stainless Steel
  • Shape Round
  • Flat or Convex Convex
  • Type Clamp-on Stack and Spot Mirror

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list