Skip Content
MIRROR CONVEX 8IN LED TURN LH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MIRROR CONVEX 8IN LED TURN LH

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO12143
  • Mfr. Model # 12143
  • UNSPSC # 31241700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

8 inch convex mirror LED turn signal, left hand. InStant-on heaters. Mounting hardware included. Bling turn indicator. Amber forward facing LEDs and red rear facing LEDs.

Technical Specs

  • Item Mirror Convex 8 In. Led Turn RH
  • Mirror Size (In.) 8"
  • Dia. (In.) 8"
  • Includes Mounting Hardware
  • Material Stainless Steel
  • Type Turn Signal
  • Flat or Convex Convex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list