MIRROR CONVEX 4IN X 5-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MIRROR CONVEX 4IN X 5-1/2IN

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO12164
  • Mfr. Model # 12164
  • UNSPSC # 25172604
  • CATALOGUE PAGE # 3118
  • Shipping Weight 0.17 lbs

Product Details

Stick-on convex rectangular mirror, extends drivers view, bonds instantly and durably, aluminum, size 4 inches x 5-1/2 inches.

Technical Specs

  • Item Stick-On Convex Mirror
  • Mirror Size (In.) 4" x 5-1/2"
  • Width (In.) 5-1/2
  • Height (In.) 4"
  • Material Aluminium
  • Flat or Convex Convex
  • Shape Rectangular

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list