Skip Content
MIRROR BRACKET KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIRROR BRACKET KIT

VELVAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FAH3
  • Mfr. Model # 2FAH3
  • UNSPSC # 25172604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.73 lbs

Technical Specs

  • Colour -
  • Dia. (In.) 8-1/2
  • Height (In.) -
  • Includes Base and Arm Assembly, Convex Mirror Head, Hardware, Gasket, Inner Support Straps
  • Item Mirror Bracket Kit
  • Material Stainless Steel
  • Package Quantity 1
  • Total Length (In.) -
  • Type -
  • Length (In.) -
  • Width (In.) -
  • Mirror Size (In.) -
  • Shape Circular
  • Heated No
  • Flat or Convex Convex
  • Motorized No
  • Lighted No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list