Skip Content
MIRROR BEND OR FLEX ACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIRROR BEND OR FLEX ACRYLIC

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGN321S-A
  • Mfr. Model # 321S-A
  • UNSPSC # 27111814
  • CATALOGUE PAGE # 114
  • Shipping Weight 0.3 lbs

Product Details

Rotates 360degrees, swivels 180degrees, slim profile for tight spot and have a non-slip, solvent resistant comfort grip. 321S-A can be bent to a permanent position or remove inside stiffening wire to snake into position. 306TR has a pocket clip handle.

Technical Specs

  • Features Can Be Bent to a Permanent Position Or Inside Stiffening Wire Can Be Removed to Snake Mirror Into Position
  • Item Flexible Inspection Mirror
  • Handle Type Non-Slip, Solvent Resistant Comfort Grip
  • Material Acrylic
  • Length (In.) 25
  • Number of Pieces 1
  • Mirror Size (In.) 1-7/8 x 2-1/2
  • Shaft Material Stainless Steel
  • Shape Rectangular
  • Swivel Type All Angle Ball Joint

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list