Skip Content
MIRROR 3IN STICK-ON CONVEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIRROR 3IN STICK-ON CONVEX

VELVAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VLA723060
  • Mfr. Model # 723060
  • UNSPSC # 25172604
  • CATALOGUE PAGE # 3118
  • Shipping Weight 0.08 lbs

Product Details

Stick-on convex mirror. Lightweight aluminum shell. Adhesive pad mount. Round. Diameter 3 inches.

Technical Specs

  • Colour Aluminum
  • Dia. (In.) 3
  • Includes Adhesive Pad
  • Material Aluminum
  • Item Convex Mirror
  • Shape Circular
  • Package Quantity 1
  • Heated No
  • Lighted No
  • Motorized No
  • Flat or Convex Convex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list