Skip Content
MIRROR 360 FULL DOME 18IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIRROR 360 FULL DOME 18IN.

RALSTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2000FD18
  • Mfr. Model # 2000FD18
  • UNSPSC # 46171609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Includes Chains and Hooks
  • Standards N/A
  • Item Full Dome
  • Backing N/A
  • Mounting Location Ceiling
  • Diameter 18"
  • Lens Material Acrylic
  • Viewing Angle 360 Degrees
  • Approx. Viewing Distance 50 ft.
  • Panel Width 18"
  • Dome Height 11"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list