Skip Content
MIRROR 24X36IN THEFT PROOF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIRROR 24X36IN THEFT PROOF

KETCHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14C575
  • Mfr. Model # 14C575
  • UNSPSC # 31241704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.15 lbs

Technical Specs

  • Depth (In.) 1/2
  • Includes Hardware
  • Height (In.) 36
  • Item Mirror
  • Type Theft Proof
  • Width (In.) 24
  • Frame Stainless Steel Frame
  • Body Material Galvanized Steel Back

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list