Skip Content
MIRROR 2010 RH HTD/REM/LTD S.STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MIRROR 2010 RH HTD/REM/LTD S.STEEL

VELVAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VLA708368
  • Mfr. Model # 708368
  • UNSPSC # 25172604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.563 lbs

Product Details

Designed to fit any standard 17-1/2 inch span loop arm. Replaceable 1/8 inch mirror glass. 4 amp. temperature controlled heating element. Polished stainless steel finish with ABS plastic inner housing. Includes 10 ft. wire harness, heater switch, momentary motor switch and mounting hardware.

Technical Specs

  • Colour Aluminium
  • Item Motorized Mirror, RH
  • Width (In.) 8
  • Length (In.) 16"
  • Lighted Yes
  • Material Stainless Steel
  • Includes Momentary Motor Switch
  • Flat or Convex Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list