MIRAGE SMOKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MIRAGE SMOKE

RADIANS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDIMR0120ID
  • Mfr. Model # MR0120ID
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Frame Colour Smoke
  • Includes N/A
  • Lens Coating Anti-Fog
  • Item Safety Glasses
  • Lens Colour Smoke
  • Series Mirage(TM)
  • Frame Material Polycarbonate
  • Standards ANSI Z87.1
  • UV Protection 99.9%
  • Metal Detectable No
  • Gender Unisex
  • Lens Material Polycarbonate
  • Temple Colour Smoke
  • Temple Style Snap-In
  • Foam Lined No
  • Primary Frame Color Smoke
  • Primary Lens Color Gray
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Eyewear Frame Style Frameless
  • Eyewear Frame Design Wraparound
  • Polarized Lens No
  • X-Ray Detectable No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list