Skip Content
MINITRAK .420 TEE COVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MINITRAK .420 TEE COVER

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLPT1TC
  • Mfr. Model # PT1TC
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Office White
  • For Use With Hubbell Premise-Trak(R)
  • Bend Radius (In.) 1-1/4
  • Height (In.) 1.33
  • Item Tee Fitting Cover
  • Length (In.) 1.77
  • Material of Construction PVC
  • Width (In.) 0.74
  • Raceway Type Non-Metallic
  • Standards UL, CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list