MINIPAK SLDRSL BT SPLCE 55 PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINIPAK SLDRSL BT SPLCE 55 PCS

MASTER APPLIANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MAP10056
  • Mfr. Model # 10056
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Includes 4 Sizes of Butt Splices in Plastic Case
  • Item Wire Harness Connector Kit
  • Number of Pieces 55
  • Description/Special Features -
  • Kit Type Solder and Seal
  • Terminal Type Butt Splice Connector
  • Sizes Included 22-24 AWG ,18-20 AWG, 14-16 AWG, 10-12 AWG
  • Connector Assortment Type Crimp Terminals
  • Number of Sizes 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list