MINIBAR LED 16IN 12-24V AM PM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MINIBAR LED 16IN 12-24V AM PM

SWS CANADA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SBL16211
  • Mfr. Model # 16211
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3101
  • Shipping Weight 6.5 lbs

Product Details

360 degree LED minibar, amber, 12 - 24 V, rugged anodized aluminum base with T-slot mounting and fully encapsulated electronics. Battery check feature notifies user of low voltage with erratic flash pattern. No bulbs to replace, 50X life expectancy. Dimensions: 3-5/8 inch H x 16-1/2 inch W.

Technical Specs

  • Colour Amber Dome, Clear Lens, White LED
  • Height 3-3/4"
  • Length 16-1/2"
  • Item 90 Degrees F LED Minibar, Amber
  • Width 8-1/4"
  • Material Extruded Aluminium
  • Volt Bulb 12/24 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list