Skip Content
MINIATURE TRACK ROLLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MINIATURE TRACK ROLLER

DYNAROLL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ZGW4
  • Mfr. Model # 1ZGW4
  • UNSPSC # 26111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Bearing Type Ball
  • Dynamic Load Capacity (Lb.) 838
  • Max. Load Axial (Lb.) 155
  • Item Miniature Track Roller
  • For Use With -
  • Includes Mounting Hardware
  • Static Load Capacity (Lb.) 317
  • Thread Size 10-32
  • Thread Length (In.) 0.375
  • Bearing Material Stainless Steel
  • Agency Compliance -
  • Step Size (In.) 0.063
  • Roller Material 300 Series Stainless Steel
  • Stud Material 300 Series Stainless Steel
  • Thread Length (mm) -
  • Number of Bearings 2
  • Step Size (mm) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list